Zoro Homepage

21" Nickel Metal Arched Table Lamp With Clear Cone Shade

  • Mfr # 524487

  • Zoro # G822359307


product price: $132.99
/ea
Free Shipping & Returns

Key Features

Depth
7 in
Height
21 in
Assembly Required
Partial Assembly Needed
Width
7 in
Color
Silver
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
524487
Zoro #
G822359307
UPC #
-
Country of Origin
China

Dimensions

Depth
7 in
Height
21 in
Width
7 in

Details

Item
Table Lamp
Assembly Required
Partial Assembly Needed
Color
Silver
Application Type
No

Description

This 21-inch nickel metal arched table lamp with clear cone shade is a great way to add some brightness to any corner of your home. The base of this lamp is made of nickel metal. The clear cone glass shade is finishes this piece off nicely and symmetrically a sophisticated take on a classic, this arched table lamp is a great option for a unique look. High quality design makes this a great lamp for not only lighting, but accenting a room with style. Bring some lite and good vibes into your space with this updated and stylishly designed lamp. 21-inch H x 7-inch W x 7-inch D

Restrictions

WARNING: This product can expose you to chemicals including Lead and lead compounds, which is known to the State of California to cause cancer, and Lead, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.