Zoro Homepage

21" Nickel Metal Two Light Desk USB Table Lamp With White Shade

  • Mfr # 524760

  • Zoro # G922354295


product price: $410.99
/ea
Free Shipping & Returns

Key Features

Assembly Required
Partial Assembly Needed
Height
20.5 in
Color
White
Width
17 in
Application Type
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
524760
Zoro #
G922354295
UPC #
-
Country of Origin
China

Dimensions

Height
20.5 in
Width
17 in
Depth
10 in

Details

Assembly Required
Partial Assembly Needed
Color
White
Application Type
No
Item
Table Lamp

Description

This 21-inch nickel metal two light desk usb table lamp with white shade is the perfect combination of design and function. The base of this lamp is made of nickel metal. The white rectangular fabric shade is finishes this piece off nicely and symmetrically this desk lamp provides 'task lighting' that will illuminate your working area for reading or writing. The light that this lamp throws is soft and warm to elevate the look of most any space in your home. It is perfect for virtually any decor. 20.5-inch H x 17-inch W x 10-inch D

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.