Zoro Homepage

21" Pink Faux Leather Table Lamp LED With White Shade

  • Mfr # 643017

  • Zoro # G122370491


product price: $97.55
/ea
Free Shipping & Returns

Key Features

Application Type
Yes
Color
White/Pink
Assembly Required
No Assembly Needed
Depth
10 in
Height
21 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
643017
Zoro #
G122370491
UPC #
-
Country of Origin
China

Dimensions

Depth
10 in
Height
21 in
Width
6 in

Details

Application Type
Yes
Color
White/Pink
Assembly Required
No Assembly Needed
Item
Table Lamp

Description

This 21-inch pink faux leather table lamp led with white shade is a great way to add some brightness to any corner of your home. The lamp is made of sturdy faux leather and features a pink color. The white rectangular fabric shade is a great compliment to this lamp. This standard table lamp is designed to provide general lighting to the area. Use this lamp anywhere and elevate the look of the whole space. Bring some lite and good vibes into your space with this updated and stylishly designed lamp. 21.00-inch h x 6.00-inch w x 10.00-inch d.

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.