Zoro Homepage

21" Pink Faux Leather USB Table Lamp LED With White Shade

  • Mfr # 643081

  • Zoro # G522368746


product price: $119.99
/ea
Free Shipping & Returns

Key Features

Color
White
Height
21 in
Depth
10 in
Application Type
Yes
Assembly Required
No Assembly Needed
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
643081
Zoro #
G522368746
UPC #
-
Country of Origin
China

Dimensions

Height
21 in
Depth
10 in
Width
6 in

Details

Color
White
Item
Table Lamp
Application Type
Yes
Assembly Required
No Assembly Needed

Description

Embrace the good life with this hard working and stylish 21-inch pink faux leather usb table lamp led with white shade. A gorgeous pink faux leather base brings just the right amount of pizzazz to this fabulous lamp. The white rectangular fabric shade is finishes this piece off nicely and symmetrically this standard table lamp is designed to provide general lighting to the area. High quality design makes this a great lamp for not only lighting, but accenting a room with style. Bring some lite and good vibes into your space with this updated and stylishly designed lamp. 21.00-inch h x 6.00-inch w x 10.00-inch d.

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.