Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

21" Purple Faux Leather Table Lamp LED With White Shade

  • Mfr # 643019

  • Zoro # G022343830


product price: $97.55
/ea
Free Shipping & Returns

Key Features

Height
21 in
Color
White/Purple
Assembly Required
No Assembly Needed
Application Type
Yes
Width
6 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
643019
Zoro #
G022343830
UPC #
-
Country of Origin
China

Dimensions

Height
21 in
Width
6 in
Depth
10 in

Details

Color
White/Purple
Assembly Required
No Assembly Needed
Application Type
Yes
Item
Table Lamp

Description

Embrace the good life with this hard working and stylish 21-inch purple faux leather table lamp led with white shade. The lamp is made of sturdy faux leather and features a purple color. The white shade has a rectangular shape and is made from fabric. This standard table lamp is designed to provide general lighting to the area. Use this lamp anywhere and elevate the look of the whole space. It is perfect for virtually any decor. 21.00-inch h x 6.00-inch w x 10.00-inch d.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.