
21" Purple Faux Leather USB Table Lamp LED With White Shade
Mfr # 642982
Zoro # G222372104
product price: $101.99
/ea
Free Shipping & Returns
Key Features
Height
21 in
Assembly Required
No Assembly Needed
Width
6 in
Depth
10 in
Application Type
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
642982
Zoro #
G222372104
UPC #
-
Country of Origin
China
Dimensions
Height
21 in
Width
6 in
Depth
10 in
Details
Item
Table Lamp
Assembly Required
No Assembly Needed
Application Type
Yes
Color
White
Description
Embrace the good life with this hard working and stylish 21-inch purple faux leather usb table lamp led with white shade. The base of this lamp is made of purple faux leather. The white rectangular fabric shade is a great compliment to this lamp. This standard table lamp is designed to provide general lighting to the area. Use this lamp anywhere and elevate the look of the whole space. The perfect lamp to create just the right natural and soothing light in your space. 21.00-inch h x 6.00-inch w x 10.00-inch d.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.