
21" Purple Faux Leather USB Table Lamp LED With White Shade
Mfr # 643083
Zoro # G122353241
product price: $119.99
/ea
Free Shipping & Returns
Key Features
Assembly Required
No Assembly Needed
Height
21 in
Width
6 in
Application Type
Yes
Color
White
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
643083
Zoro #
G122353241
UPC #
-
Country of Origin
China
Dimensions
Height
21 in
Width
6 in
Depth
10 in
Details
Assembly Required
No Assembly Needed
Item
Table Lamp
Application Type
Yes
Color
White
Description
Embrace the good life with this hard working and stylish 21-inch purple faux leather usb table lamp led with white shade. The base of this lamp is made of faux leather finished in a purple tone. The white rectangular fabric shade is finishes this piece off nicely and symmetrically this standard table lamp is designed to provide general lighting to the area. High quality design makes this a great lamp for not only lighting, but accenting a room with style. It is perfect for virtually any decor. 21.00-inch h x 6.00-inch w x 10.00-inch d.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.