Zoro Homepage

21" Red Faux Leather USB Table Lamp LED With White Shade

  • Mfr # 643091

  • Zoro # G022363692


product price: $119.99
/ea
Free Shipping & Returns

Key Features

Width
6 in
Application Type
Yes
Height
21 in
Assembly Required
No Assembly Needed
Depth
10 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
643091
Zoro #
G022363692
UPC #
-
Country of Origin
China

Dimensions

Width
6 in
Height
21 in
Depth
10 in

Details

Application Type
Yes
Assembly Required
No Assembly Needed
Color
White
Item
Table Lamp

Description

With this 21-inch red faux leather usb table lamp led with white shade you can bring in design to any space along with adding some ambient lighting. The base of this lamp is made of faux leather finished in a red tone. The white rectangular fabric shade is finishes this piece off nicely and symmetrically this standard table lamp is designed to provide general lighting to the area. The light that this lamp throws is soft and warm to elevate the look of most any space in your home. The perfect lamp to create just the right natural and soothing light in your space. 21.00-inch h x 6.00-inch w x 10.00-inch d.

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.