Zoro Homepage

21" Sage Faux Leather Table Lamp LED With White Shade

  • Mfr # 642966

  • Zoro # G422361724


product price: $85.25
/ea
Free Shipping & Returns

Key Features

Color
White/Sage
Application Type
Yes
Height
21 in
Width
6 in
Depth
10 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
642966
Zoro #
G422361724
UPC #
-
Country of Origin
China

Dimensions

Height
21 in
Width
6 in
Depth
10 in

Details

Item
Table Lamp
Color
White/Sage
Application Type
Yes
Assembly Required
No Assembly Needed

Description

This 21-inch sage faux leather table lamp led with white shade is the perfect combination of design and function. The lamp is made of sturdy faux leather and features a sage color. The white rectangular fabric shade is finishes this piece off nicely and symmetrically this standard table lamp is designed to provide general lighting to the area. High quality design makes this a great lamp for not only lighting, but accenting a room with style. Bring some lite and good vibes into your space with this updated and stylishly designed lamp. 21.00-inch h x 6.00-inch w x 10.00-inch d.

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.