Zoro Homepage

21" Sage Faux Leather Table Lamp LED With White Shade

  • Mfr # 643027

  • Zoro # G222345146


product price: $97.55
/ea
Free Shipping & Returns

Key Features

Height
21 in
Depth
10 in
Application Type
Yes
Width
6 in
Color
White/Sage
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
643027
Zoro #
G222345146
UPC #
-
Country of Origin
China

Dimensions

Height
21 in
Depth
10 in
Width
6 in

Details

Application Type
Yes
Color
White/Sage
Item
Table Lamp
Assembly Required
No Assembly Needed

Description

Add a bright anchor to your room with this 21-inch sage faux leather table lamp led with white shade. The base of this lamp is made of sage faux leather. Includes a white fabric, rectangular shaped shade, making this a fashionable piece that will complement most any interior. This standard table lamp is designed to provide general lighting to the area. Use this lamp anywhere and elevate the look of the whole space. Bring some lite and good vibes into your space with this updated and stylishly designed lamp. 21.00-inch h x 6.00-inch w x 10.00-inch d.

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.