Zoro Homepage

21" Sage Faux Leather Table Lamp With White Shade

  • Mfr # 643025

  • Zoro # G622357602


product price: $95.99
/ea
Free Shipping & Returns

Key Features

Depth
10 in
Color
Sage/White
Width
6 in
Assembly Required
No Assembly Needed
Height
21 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
643025
Zoro #
G622357602
UPC #
-
Country of Origin
China

Dimensions

Depth
10 in
Width
6 in
Height
21 in

Details

Color
Sage/White
Item
Table Lamp
Assembly Required
No Assembly Needed
Application Type
Yes

Description

This 21-inch sage faux leather table lamp with white shade is the perfect combination of design and function. The base of this lamp is made of sage faux leather. The white rectangular fabric shade is finishes this piece off nicely and symmetrically this standard table lamp is designed to provide general lighting to the area. The light that this lamp throws is soft and warm to elevate the look of most any space in your home. It is perfect for virtually any decor. 21.00-inch h x 6.00-inch w x 10.00-inch d.

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.