
21" Sage Faux Leather USB Table Lamp LED With White Shade
Mfr # 642985
Zoro # G022364590
product price: $101.99
/ea
Free Shipping & Returns
Key Features
Depth
10 in
Width
6 in
Assembly Required
No Assembly Needed
Height
21 in
Application Type
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
642985
Zoro #
G022364590
UPC #
-
Country of Origin
China
Dimensions
Depth
10 in
Width
6 in
Height
21 in
Details
Item
Table Lamp
Assembly Required
No Assembly Needed
Application Type
Yes
Color
White
Description
This 21-inch sage faux leather usb table lamp led with white shade is a great way to add some brightness to any corner of your home. The lamp is made of sturdy faux leather and features a sage color. Includes a white fabric, rectangular shaped shade, making this a fashionable piece that will complement most any interior. This standard table lamp is designed to provide general lighting to the area. The light that this lamp throws is soft and warm to elevate the look of most any space in your home. Bring some lite and good vibes into your space with this updated and stylishly designed lamp. 21.00-inch h x 6.00-inch w x 10.00-inch d.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.