
21" Silver and Clear Metal and Faux Crystal Geometric And Roses Bedside Lamp
Mfr # 568837
Zoro # G822364776
product price:Â $87.59
/eaKey Features
Height
20.75 in
Width
7.5 in
Color
Silver
Depth
7.5 in
Assembly Required
No Assembly Needed
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
568837
Zoro #
G822364776
UPC #
-
Country of Origin
China
Dimensions
Height
20.75 in
Width
7.5 in
Depth
7.5 in
Details
Color
Silver
Item
Table Lamp
Assembly Required
No Assembly Needed
Application Type
No
Description
This 21-inch silver and clear metal and faux crystal geometric and roses bedside lamp is a great way to add some brightness to any corner of your home. This super unique lamp will add a floral element to your space along with soft light and romantic ambiance. Featuring a mix of silver, clear, and red, with faux crystal bling, and flowers, this mixed material lamp combines aluminum and acrylic into a geometric spaded vase. Will add a soft and cozy glow to your bedroom. Great for evening reading. 20.75-inch H x 7.5-inch W x 7.5-inch D
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.