
21" Silver and Clear Metal and Faux Crystal Red Roses Bedside Lamp
Mfr # 568835
Zoro # G822371897
product price:Â $92.99
/ea
Free Shipping & Returns
Key Features
Color
Red/Silver
Width
7.5 in
Height
20.75 in
Assembly Required
No Assembly Needed
Application Type
No
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
568835
Zoro #
G822371897
UPC #
-
Country of Origin
China
Dimensions
Width
7.5 in
Height
20.75 in
Depth
7.5 in
Details
Color
Red/Silver
Assembly Required
No Assembly Needed
Application Type
No
Item
Table Lamp
Description
This 21-inch silver acrylic novelty bedside lamp is the perfect combination of design and function. This super unique lamp will add a floral element to your space along with soft light and romantic ambiance. Crafted with faux crystal bling, silver, and red, this mixed material lamp combines aluminum and acrylic into a shape that resembles a trumpet vase with red roses and will add a soft and cozy glow to your bedroom. Great for evening reading. 20.75-inch H x 7.5-inch W x 7.5-inch D
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.