
21" Silver Glass And Metal Round Table Lamp With White Drum Shade
Mfr # 643359
Zoro # G522370114
product price: $91.15
/ea
Free Shipping & Returns
Key Features
Assembly Required
No Assembly Needed
Height
20.5 in
Color
White/Silver
Depth
12 in
Application Type
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
643359
Zoro #
G522370114
UPC #
-
Country of Origin
China
Dimensions
Height
20.5 in
Depth
12 in
Width
12 in
Details
Item
Table Lamp
Assembly Required
No Assembly Needed
Color
White/Silver
Application Type
Yes
Description
Truly a mix of design and functionality that doesn't compromise on style, this 21-inch silver glass and metal round table lamp with white drum shade will be a great addition to your space. The base of this lamp is made of silver glass and metal. Includes a white fabric, drum shaped shade, making this a fashionable piece that will complement most any interior. This standard table lamp is designed to provide general lighting to the area. Use this lamp anywhere and elevate the look of the whole space. Bring some lite and good vibes into your space with this updated and stylishly designed lamp. 20.50-inch h x 12.00-inch w x 12.00-inch d.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.