Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

21" Silver Glass Gourd Table Lamp With White Drum Shade

  • Mfr # 524403

  • Zoro # G122355955


product price: $95.79
/ea
Free Shipping & Returns

Key Features

Depth
12 in
Application Type
No
Assembly Required
Partial Assembly Needed
Width
12 in
Height
21 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
524403
Zoro #
G122355955
UPC #
-
Country of Origin
China

Dimensions

Depth
12 in
Width
12 in
Height
21 in

Details

Application Type
No
Assembly Required
Partial Assembly Needed
Item
Table Lamp
Color
Silver/White

Description

Add a bright anchor to your room with this 21-inch silver glass gourd table lamp with white drum shade. The lamp is made of sturdy glass and features a silver color. The white drum fabric shade is a great compliment to this lamp. This standard table lamp is designed to provide general lighting to the area. Use this lamp anywhere and elevate the look of the whole space. It is perfect for virtually any decor. 21-inch H x 12-inch W x 12-inch D

Restrictions

WARNING: This product can expose you to chemicals including Lead and lead compounds, which is known to the State of California to cause cancer, and Lead, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.