
21" Silver Glass Round Table Lamp With Gray Drum Shade
Mfr # 643357
Zoro # G522358297
product price: $97.39
/ea
Free Shipping & Returns
Key Features
Depth
12 in
Assembly Required
No Assembly Needed
Width
12 in
Color
Silver/Gray
Application Type
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
643357
Zoro #
G522358297
UPC #
-
Country of Origin
China
Dimensions
Depth
12 in
Width
12 in
Height
20.5 in
Details
Assembly Required
No Assembly Needed
Item
Table Lamp
Color
Silver/Gray
Application Type
Yes
Description
Bring of level of elegance and freshness to your space with this high quality 21-inch silver glass round table lamp with gray drum shade. The base of this lamp is made of silver glass. The gray shade has a drum shape and is made from fabric. This standard table lamp is designed to provide general lighting to the area. The light that this lamp throws is soft and warm to elevate the look of most any space in your home. Bring some lite and good vibes into your space with this updated and stylishly designed lamp. 20.50-inch h x 12.00-inch w x 12.00-inch d.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.