Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

21" Silver Metal Table Lamp

  • Mfr # 646315

  • Zoro # G222360095


product price: $90.69
/ea
Free Shipping & Returns

Key Features

Color
Silver
Height
21 in
Assembly Required
No Assembly Needed
Depth
5.9 in
Width
5.9 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
646315
Zoro #
G222360095
UPC #
-
Country of Origin
China

Dimensions

Height
21 in
Depth
5.9 in
Width
5.9 in

Details

Color
Silver
Assembly Required
No Assembly Needed
Item
Table Lamp
Application Type
Yes

Description

Bring of level of elegance and freshness to your space with this high quality 21-inch silver metal table lamp. The lamp is made of sturdy metal and features a silver color. This standard table lamp is designed to provide general lighting to the area. Integrated led technology is energy efficient and gives this lamp a cool and modern look use this lamp anywhere and elevate the look of the whole space. Bring some lite and good vibes into your space with this updated and stylishly designed lamp. 21.00-inch h x 5.90-inch w x 5.90-inch d.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.