Zoro Homepage

21" Silver Metallic Iron Desk Table Lamp With Silver Metallic Bell Shade

  • Mfr # 530920

  • Zoro # G222369456


product price: $124.99
/ea
Free Shipping & Returns

Key Features

Height
21 in
Color
Silver
Assembly Required
No Assembly Needed
Depth
12 in
Width
12 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
530920
Zoro #
G222369456
UPC #
-
Country of Origin
China

Dimensions

Height
21 in
Depth
12 in
Width
12 in

Details

Color
Silver
Assembly Required
No Assembly Needed
Application Type
No
Item
Table Lamp

Description

Bring of level of elegance and freshness to your space with this high quality 21-inch silver metallic iron desk table lamp with silver metallic bell shade. The lamp is made of sturdy iron and features a silver metallic color. The silver metallic shade has a bell shape and is made of metal, which makes it a perfect choice. This desk lamp provides 'task lighting' that will illuminate your working area for reading or writing. The light that this lamp throws is soft and warm to elevate the look of most any space in your home. The perfect lamp to create just the right natural and soothing light in your space. 21-inch H x 12-inch W x 12-inch D

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.