
21" Soft Gray Feather Shade Modern Tripod Metal Table Lamp
Mfr # 524256
Zoro # G722359780
product price: $87.75
/ea
Free Shipping & Returns
Key Features
Width
13 in
Assembly Required
Full Assembly Needed
Depth
13 in
Application Type
Yes
Color
Gray/Black
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
524256
Zoro #
G722359780
UPC #
-
Country of Origin
China
Dimensions
Width
13 in
Height
20.5 in
Depth
13 in
Details
Item
Table Lamp
Assembly Required
Full Assembly Needed
Application Type
Yes
Color
Gray/Black
Description
Truly a mix of design and functionality that doesn't compromise on style, this 21" soft gray feather shade modern tripod metal table lamp will be a great addition to your space. A gorgeous black metal base is topped with a fabulous feather shade the brings just the right amount of pizzazz to this lux lamp. A tripod base gives this lamp a unique and modern profile. Bring some lite and good vibes into your space with this updated and stylishly designed feather lamp. 20.5" H x 13" W x 13" D
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.