Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

21" Tan Table Lamp LED With White Shade

  • Mfr # 643029

  • Zoro # G822366107


product price: $97.55
/ea
Free Shipping & Returns

Key Features

Assembly Required
No Assembly Needed
Depth
10 in
Color
Tan/White
Height
21 in
Width
6 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
643029
Zoro #
G822366107
UPC #
-
Country of Origin
China

Dimensions

Depth
10 in
Height
21 in
Width
6 in

Details

Assembly Required
No Assembly Needed
Item
Table Lamp
Color
Tan/White
Application Type
Yes

Description

Bring of level of elegance and freshness to your space with this high quality 21-inch tan table lamp led with white shade. The lamp is made of sturdy manufactured wood and features a tan color. Includes a white fabric, rectangular shaped shade, making this a fashionable piece that will complement most any interior. This standard table lamp is designed to provide general lighting to the area. Use this lamp anywhere and elevate the look of the whole space. Bring some lite and good vibes into your space with this updated and stylishly designed lamp. 21.00-inch h x 6.00-inch w x 10.00-inch d.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.