
21" Tan USB Table Lamp LED With White Shade
Mfr # 643097
Zoro # G322344452
product price: $119.99
/ea
Free Shipping & Returns
Key Features
Depth
10 in
Width
6 in
Color
Tan/White
Assembly Required
No Assembly Needed
Application Type
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
643097
Zoro #
G322344452
UPC #
-
Country of Origin
China
Dimensions
Depth
10 in
Width
6 in
Height
21 in
Details
Item
Table Lamp
Color
Tan/White
Assembly Required
No Assembly Needed
Application Type
Yes
Description
Truly a mix of design and functionality that doesn't compromise on style, this 21-inch tan usb table lamp led with white shade will be a great addition to your space. The lamp is made of sturdy manufactured wood and features a tan color. The white shade has a rectangular shape and is made of fabric, which makes it a perfect choice. This standard table lamp is designed to provide general lighting to the area. Use this lamp anywhere and elevate the look of the whole space. It is perfect for virtually any decor. 21.00-inch h x 6.00-inch w x 10.00-inch d.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.