Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

21" Teal Blue Faux Leather Table Lamp LED With White Shade

  • Mfr # 642967

  • Zoro # G822362451


product price: $85.25
/ea
Free Shipping & Returns

Key Features

Assembly Required
No Assembly Needed
Depth
10 in
Color
Blue/White
Width
6 in
Height
21 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
642967
Zoro #
G822362451
UPC #
-
Country of Origin
China

Dimensions

Depth
10 in
Width
6 in
Height
21 in

Details

Assembly Required
No Assembly Needed
Color
Blue/White
Item
Table Lamp
Application Type
Yes

Description

Truly a mix of design and functionality that doesn't compromise on style, this 21-inch teal blue faux leather table lamp led with white shade will be a great addition to your space. The lamp is made of sturdy faux leather and features a teal blue color. Includes a white fabric, rectangular shaped shade, making this a fashionable piece that will complement most any interior. This standard table lamp is designed to provide general lighting to the area. Use this lamp anywhere and elevate the look of the whole space. The perfect lamp to create just the right natural and soothing light in your space. 21.00-inch h x 6.00-inch w x 10.00-inch d.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.