Zoro Homepage

21" Teal Blue Faux Leather USB Table Lamp LED With White Shade

  • Mfr # 643099

  • Zoro # G022353068


product price: $119.99
/ea
Free Shipping & Returns

Key Features

Application Type
Yes
Depth
10 in
Width
6 in
Assembly Required
No Assembly Needed
Height
21 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
643099
Zoro #
G022353068
UPC #
-
Country of Origin
China

Dimensions

Depth
10 in
Width
6 in
Height
21 in

Details

Application Type
Yes
Item
Table Lamp
Assembly Required
No Assembly Needed
Color
White

Description

Add a bright anchor to your room with this 21-inch teal blue faux leather usb table lamp led with white shade. The base of this lamp is made of teal blue faux leather. The white rectangular fabric shade is a great compliment to this lamp. This standard table lamp is designed to provide general lighting to the area. The light that this lamp throws is soft and warm to elevate the look of most any space in your home. It is perfect for virtually any decor. 21.00-inch h x 6.00-inch w x 10.00-inch d.

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.