Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

21" Walnut Solid Wood Oval One Drawer Nightstand

  • Mfr # 651529

  • Zoro # G822374270


product price: $291.99
/ea
Free Shipping & Returns

Key Features

Height
21.3 in
Depth
13.8 in
Application Type
No
Assembly Required
Full Assembly Needed
Width
17.7 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
651529
Zoro #
G822374270
UPC #
-
Country of Origin
India

Dimensions

Height
21.3 in
Depth
13.8 in
Width
17.7 in

Details

Item
Nightstands & Bedside Table
Application Type
No
Assembly Required
Full Assembly Needed

Description

Our 21-inch walnut solid wood oval one drawer nightstand will compliment your bed beautifully. Robust in design, the bed side table has been expertly crafted from solid wood. Includes a drawer to help keep your essentials close by and hidden. An easy-access shelf gives you additional storage and display space. The unsung hero of the bedroom, this nightstand is perfect for keeping a glass of water, lamp, alarm clock, jewelry, and more, close by and easily accessible. Look no further than this nightstand to accommodate all your needs and upgrade the style of your bedroom. 21.30-inch h x 17.70-inch w x 13.80-inch d.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.