Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

21" Walnut Solid Wood Oval One Drawer Nightstand

  • Mfr # 651584

  • Zoro # G122352329


product price: $298.99
/ea
Free Shipping & Returns

Key Features

Application Type
No
Depth
13.8 in
Width
17.7 in
Assembly Required
No Assembly Needed
Height
21.3 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
651584
Zoro #
G122352329
UPC #
-
Country of Origin
India

Dimensions

Depth
13.8 in
Width
17.7 in
Height
21.3 in

Details

Application Type
No
Item
Nightstands & Bedside Table
Assembly Required
No Assembly Needed

Description

Good looking design and practical styling meet to form this 21-inch walnut solid wood oval one drawer nightstand. Robust in design, the bed side table has been expertly crafted from solid wood. Includes a drawer to help keep your essentials close by and hidden. An easy-access shelf gives you additional storage and display space. The unsung hero of the bedroom, this nightstand is perfect for keeping a glass of water, lamp, alarm clock, jewelry, and more, close by and easily accessible. Nightstands are obviously great beside the bed but can be used just as easily to help battle clutter in your living room, hallway, office, or dining room. 21.30-inch h x 17.70-inch w x 13.80-inch d.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.