
21" Walnut Solid Wood Oval Two Drawer Nightstand
Mfr # 651585
Zoro # G222353530
product price: $309.99
/ea
Free Shipping & Returns
Key Features
Assembly Required
No Assembly Needed
Depth
13.8 in
Height
21.3 in
Width
17.7 in
Application Type
No
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
651585
Zoro #
G222353530
UPC #
-
Country of Origin
India
Dimensions
Depth
13.8 in
Height
21.3 in
Width
17.7 in
Details
Assembly Required
No Assembly Needed
Application Type
No
Item
Nightstands & Bedside Table
Description
Give your room the look and feel of 5-star accommodations with this 21-inch walnut solid wood oval two drawer nightstand. Robust in design, the bed side table has been expertly crafted from solid mango wood with a unique oval shape. The piece has 2 drawers to store your bedtime essentials close to you as you rest. The unsung hero of the bedroom, this nightstand is perfect for keeping a glass of water, lamp, alarm clock, jewelry, and more, close by and easily accessible. Nightstands are obviously great beside the bed but can be used just as easily to help battle clutter in your living room, hallway, office, or dining room. 21.30-inch h x 17.70-inch w x 13.80-inch d.
Restrictions
This item has been restricted from sale in the following states:
None
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.