Zoro Homepage

21" Walnut Solid Wood Oval Two Drawer Nightstand

  • Mfr # 651597

  • Zoro # G522342005


product price: $330.99
/ea
Free Shipping & Returns

Key Features

Depth
13.8 in
Width
17.7 in
Assembly Required
Full Assembly Needed
Height
21.3 in
Application Type
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
651597
Zoro #
G522342005
UPC #
-
Country of Origin
India

Dimensions

Depth
13.8 in
Width
17.7 in
Height
21.3 in

Details

Item
Nightstands & Bedside Table
Assembly Required
Full Assembly Needed
Application Type
No

Description

Good looking design and practical styling meet to form this 21-inch walnut brown solid wood oval two drawer nightstand. Made of high quality solid mango wood that is built to last. The piece has a unique oval shape and 2 drawers to store your bedtime essentials close to you as you rest. The unsung hero of the bedroom, this nightstand is perfect for keeping a glass of water, lamp, alarm clock, jewelry, and more, close by and easily accessible. Nightstands are obviously great beside the bed but can be used just as easily to help battle clutter in your living room, hallway, office, or dining room. 21.30-inch h x 17.70-inch w x 13.80-inch d.

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.