Zoro Homepage

21" White and Black Distressed Marble and Solid Wood Round Pedestal End Table

  • Mfr # 605356

  • Zoro # G422345007


product price: $941.99
/ea
Free Shipping & Returns

Key Features

Tabletop Color
White Black
Commercial Use
Yes
Assembly Required
Partial Assembly Needed
Width
18 in
Length
18 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
605356
Zoro #
G422345007
UPC #
-
Country of Origin
India

Dimensions

Width
18 in
Length
18 in
Height
21 in

Details

Tabletop Color
White Black
Commercial Use
Yes
Assembly Required
Partial Assembly Needed
Item
End-Side Table

Description

Show off your exquisite taste with this 21-inch white and black distressed marble and solid wood round pedestal end table. A black solid wood frame is finished off with a white marble top that is the epitome of quality construction and design. Complete with a purposefully distressed finish, this table has an aged, vintage, and rustic feel. Side tables are a great way to flank your sofa, use as an accent next to your favorite chair, or can even be used bedside. You can also use it as an entryway table to hold your keys. 21-inch h x 18-inch w x 18-inch d.

Restrictions

WARNING: This product can expose you to chemicals including Wood dust, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.