21" White and Gold Faux Leather Vanity Chair

  • Mfr # 554178

  • Zoro # G922810999


product price: $199.99
/ea
Free Shipping & Returns

Key Features

Upholstery Material
Faux Leather
Arms Included
No
Leg Color
Gold
Removable Seat Cushions
No
Weight Capacity
250 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
554178
Zoro #
G922810999
UPC #
-
Country of Origin
China

Dimensions

Overall Length
20.7 in
Overall Depth
14.37 in
Overall Height
18.3 in

Details

Upholstery Material
Faux Leather
Arms Included
No
Leg Color
Gold
Removable Seat Cushions
No
Weight Capacity
250 lb
Legs Included
Yes
Adjustable Headrest
No
Seat Material
Metal
Accent Chair Pattern
Solid Color
Includes
1 Chair
Hardware Finish
Glossy
Item
Vanity Chair
Purposeful Distressing Type
No Distressing
Seat Color
Gold, White
Leg Material
Metal
Upholstery Color
White
Ottoman Included
No

Description

This 21-inch white and gold faux leather vanity chair is the perfect decorative yet functional accessory for your home. This contemporary accent chair features a sleek design that effortlessly complements various decor styles. Upholstered in high-quality faux leather, it provides comfort along with a touch of elegance. The striking solid white finish is beautifully accentuated by gold metal legs, ensuring stability and style. With a sturdy metal frame and seat construction, this chair is built to last while adding a sophisticated flair to your space. 18.3-inch h x 20.7-inch w x 14.37-inch d.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.