
21" White And Silver Stone And Stainless Steel Round Pedestal End Table
Mfr # 554650
Zoro # G522832728
product price: $474.99
/ea
Free Shipping & Returns
Key Features
Leg Type
Pedestal
Leg Color
Silver
Tabletop Material
Stone
Assembled/Unassembled
Unassembled
Assembly
Partial Assembly Needed
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
554650
Zoro #
G522832728
UPC #
-
Country of Origin
China
Dimensions
Width
21.6 in
Length
21.6 in
Height
20.9 in
Details
Leg Type
Pedestal
Leg Color
Silver
Tabletop Material
Stone
Assembled/Unassembled
Unassembled
Item
End-Side Tables
Assembly
Partial Assembly Needed
Includes
1 Table
Style
Contemporary
Finish
Glossy
Hand Crafted
No
Base Material
Stainless Steel
Mirrored
No
Commercial Use
Yes
Purposeful Distressing Type
No Distressing
Set
No
Tabletop Color
White
Shape
Round
Weight Capacity
100 lb
Description
Distinctive in style the 21-inch white and silver stone and stainless steel round pedestal end table radiates a contemporary charm. The silver coloration of the high quality, unique geometric circles stainless steel base marries nicely with the white faux marble stone top. A great accent on either side of the sofa or bed, this adorable end or side table is just what you need. This versatile table is a great accent for most any room. 20.9-inch h x 21.6-inch w x 21.6-inch d.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.