Zoro Homepage

21" White Faux Leather Table Lamp LED With White Shade

  • Mfr # 643033

  • Zoro # G222364611


product price: $97.55
/ea
Free Shipping & Returns

Key Features

Color
White
Application Type
Yes
Assembly Required
No Assembly Needed
Depth
10 in
Height
21 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
643033
Zoro #
G222364611
UPC #
-
Country of Origin
China

Dimensions

Depth
10 in
Height
21 in
Width
6 in

Details

Color
White
Application Type
Yes
Assembly Required
No Assembly Needed
Item
Table Lamp

Description

This 21-inch white faux leather table lamp led with white shade is a great way to add some brightness to any corner of your home. The base of this lamp is made of white faux leather. The white shade has a rectangular shape and is made from fabric. This standard table lamp is designed to provide general lighting to the area. The light that this lamp throws is soft and warm to elevate the look of most any space in your home. It is perfect for virtually any decor. 21.00-inch h x 6.00-inch w x 10.00-inch d.

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.