Zoro Homepage

21" White Faux Leather USB Table Lamp LED With White Shade

  • Mfr # 642988

  • Zoro # G922350266


product price: $101.99
/ea
Free Shipping & Returns

Key Features

Application Type
Yes
Color
White
Assembly Required
No Assembly Needed
Depth
10 in
Width
6 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
642988
Zoro #
G922350266
UPC #
-
Country of Origin
China

Dimensions

Depth
10 in
Width
6 in
Height
21 in

Details

Application Type
Yes
Color
White
Assembly Required
No Assembly Needed
Item
Table Lamp

Description

Add a bright anchor to your room with this 21-inch white faux leather usb table lamp led with white shade. The base of this lamp is made of white faux leather. The white shade has a rectangular shape and is made of fabric, which makes it a perfect choice. This standard table lamp is designed to provide general lighting to the area. Use this lamp anywhere and elevate the look of the whole space. The perfect lamp to create just the right natural and soothing light in your space. 21.00-inch h x 6.00-inch w x 10.00-inch d.

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.