
21" White Glass Gourd Table Lamp With White Drum Shade
Mfr # 524405
Zoro # G722372628
product price: $95.79
/ea
Free Shipping & Returns
Key Features
Color
White
Height
21 in
Assembly Required
Partial Assembly Needed
Width
12 in
Application Type
No
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
524405
Zoro #
G722372628
UPC #
-
Country of Origin
China
Dimensions
Height
21 in
Width
12 in
Depth
12 in
Details
Color
White
Assembly Required
Partial Assembly Needed
Application Type
No
Item
Table Lamp
Description
Truly a mix of design and functionality that doesn't compromise on style, this 21-inch white glass gourd table lamp with white drum shade will be a great addition to your space. The base of this lamp is made of glass finished in a white tone. The white drum fabric shade is a great compliment to this lamp. This standard table lamp is designed to provide general lighting to the area. High quality design makes this a great lamp for not only lighting, but accenting a room with style. It is perfect for virtually any decor. 21-inch H x 12-inch W x 12-inch D
Restrictions
WARNING:
This product can expose you to chemicals including Lead and lead compounds,
which is known to the State of California to cause cancer, and Lead,
which is known to the State of California to cause birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.