
21" White Wood One Drawer Nightstand
Mfr # 543682
Zoro # G822349667
product price: $186.99
/ea
Free Shipping & Returns
Key Features
Color
White
Width
15.7 in
Depth
15.7 in
Height
20.5 in
Assembly Required
Full Assembly Needed
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
543682
Zoro #
G822349667
UPC #
-
Country of Origin
Colombia
Dimensions
Width
15.7 in
Depth
15.7 in
Height
20.5 in
Details
Color
White
Assembly Required
Full Assembly Needed
Item
Nightstands & Bedside Table
Application Type
Yes
Description
Give your room the look and feel of 5-star accommodations with this 21-inch white wood one drawer nightstand. Robust in design, the bed side table has been expertly crafted from manufactured wood. Includes a drawer to help keep your essentials close by and hidden. An easy-access shelf gives you additional storage and display space. The unsung hero of the bedroom, this nightstand is perfect for keeping a glass of water, lamp, alarm clock, jewelry, and more, close by and easily accessible. Versatile in use this nightstand would also work as a great end table in the living room, hallway, or office. 20.5-inch h x 15.7-inch w x 15.7-inch d.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.