21" X 14" Gold And Black Flower Bouquet Wood Framed Art

  • Mfr # 634352

  • Zoro # G822885301


product price:  $69.35
/ea

Key Features

Fringe/Tassels Included
No
Finish
Gold
Size
W: 14.25" x D: 0.75" x H: 21.25"
Width
14.25 in
Outdoor Suitability
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
634352
Zoro #
G822885301
UPC #
-
Country of Origin
China

Dimensions

Size
W: 14.25" x D: 0.75" x H: 21.25"
Width
14.25 in
Length
21.25 in
Depth
0.75 in

Details

Fringe/Tassels Included
No
Finish
Gold
Outdoor Suitability
No
Wall Decor Type
Framed Art
Item
Wall Decor
Construction Method
Handmade
Lighted
No
Assembly Required
No
Material
Wood
Mirrored
No
Commercial Use
Yes
Style
Traditional
Shape
Rectangle
Orientation
Vertical Only
Hooks Included
No
Color
Black, Gold

Description

Handmade with care, this piece brings some authenticity to your space. Crafted from high-quality wood, it showcases a stunning rectangular design that enhances any wall. The traditional style complements various interior aesthetics, making it a versatile choice for your home. Designed exclusively for vertical orientation, this framed art adds height and character to your decor. Each piece is thoughtfully made, ensuring that every detail reflects exquisite craftsmanship. With its rich textures and timeless appeal, this wall decor transforms your environment into a warm and inviting haven. Elevate your living space with this unique artistic statement that beautifully blends functionality and style. 21.25-inch h x 14.25-inch w x 0.75-inch d.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.