21" X 32" X 21" Weathered White Washed Gray Wood Youth Chest
Mfr # 347560
Zoro # G722906755
product price:Â $411.99
/ea
Free Shipping & Returns
Key Features
Material
Solid Wood
Length
21 in
Depth
32 in
Commercial Use
No
Assembly Required
Full Assembly Needed
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
347560
Zoro #
G722906755
UPC #
-
Country of Origin
China
Dimensions
Length
21 in
Depth
32 in
Width
21 in
Details
Material
Solid Wood
Commercial Use
No
Assembly Required
Full Assembly Needed
Item
Dressers
Color
Gray, White
Style
Modern
Description
Kids well know how to shuttle their toys and games all over the place, but this inspiring youth chest provides a classic spot to get things neatly arranged, packed and tucked away once the game is over. It is constructed with hard and refined wood for durability. It offers a very wide interior storage section, furnished with a safety lid to keep off dust, dirt and other unwanted particles. This chest is finished in weathered white and washed gray; just the right kind of color that youngsters will find to be very appealing. It comes in the dimension of 21 by 32 by 21 inches. Perfectly streamlined for the childrens room.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.