Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

21" X 34" Silver Frame Landform I, Set Of 3, 3PK

  • Mfr # 365630

  • Zoro # G122885056


product price: $632.99
/pk 3, $211.00/ea
Free Shipping & Returns

Key Features

Style
Classic
Color
Silver
Finish Style
No Distressing
Material
Polystyrene Foam
Length
34 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
365630
Zoro #
G122885056
UPC #
-
Country of Origin
United States

Dimensions

Length
34 in
Width
21 in
Depth
1 in

Details

Style
Classic
Color
Silver
Finish Style
No Distressing
Material
Polystyrene Foam
Lighted
No
Item
Wall Decor
Assembly Required
No
Shape
Rectangle
Orientation
Vertical Only
Commercial Use
No
Outdoor Suitability
No
Finish
Veneer
Mirrored
No

Description

If you want an incredible enhancement for your walls, as well as something to give your home a prominent look, you found the right piece. This glamorous picture is just what you want to revamp your space and impress your guests. There is nothing that will embellish the aesthetic of your walls more than its style. This picture is a superbly crafted piece, made from high quality , which also brings you a finish and color. Its frame is a charming ornament as well. You want your piece to be long lasting as well, and that’s exactly what this enchanting picture will give you. If you want a practical, stylish, and lasting picture, this is the one for you.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.