21" X 42" X 57" Vintage Oak Wood Chest
- Mfr # 347091
- Zoro # G122908823
product price:Â
$
1,818.99
/ea
Key Features
Style
Traditional
Doors Included
No
Number of Drawers
6
Material
Solid Wood
Commercial Use
No
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 347091
- Zoro #
- G122908823
- UPC #
- -
- Country of Origin
- Viet Nam
Dimensions
- Depth
- 42 in
- Length
- 57 in
- Width
- 21 in
Details
- Style
- Traditional
- Doors Included
- No
- Number of Drawers
- 6
- Material
- Solid Wood
- Color
- Brown
- Commercial Use
- No
- Item
- Dressers
- Capacity
- 30 lb
- Assembly Required
- No Assembly Needed
- Finish
- Natural
- Dresser Orientation
- Vertical
Description
This chest is an impeccable example of truly memorable luxurious traditional design. This three-drawer vintage oak chest features a detailed French style front and English back in a stunning Bombay shape case, Felt-Lined top drawer, side metal glides, scrolled legs and antique pull-ring handles. This beautiful chest will bring the perfect traditional style to any bedroom.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.