Shop HOMEROOTS
Additional $225.00 delivery surcharge applies per item.
See details
See all product information
Create Account
21" X 44" X 58" Cherry Wood Chest Wmarble Top
Mfr # 346991
Zoro # G322908883
product price:Â $2,258.99
/eaKey Features
Length
58 in
Color
Brown
Style
Traditional
Depth
44 in
Width
21 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 346991
- Zoro #
- G322908883
- UPC #
- -
- Country of Origin
- Viet Nam
Dimensions
- Length
- 58 in
- Depth
- 44 in
- Width
- 21 in
Details
- Color
- Brown
- Style
- Traditional
- Assembly Required
- Full Assembly Needed
- Commercial Use
- No
- Material
- Solid Wood
- Item
- Dressers
Description
This collection is richly detailed and delicately crafted, its traditional style brings grace and elegance to every room. It is constructed with select hardwood solids and veneers and finished in cherry finish. carving detail is paired with the smooth marble top at the center. A mix of metal drop handles and round pulls adorn each of the five spacious drawers.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.