21.66" X 21.66" X 22.05" Round Side Table In American Walnut And Black

  • Mfr # 370460

  • Zoro # G922833448


product price: $528.99
/ea
Free Shipping & Returns

Key Features

Tabletop Material
Manufactured Wood
Assembly
Full Assembly Needed
Leg Type
Cross Legs
Shape
Round
Height
22.05 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
370460
Zoro #
G922833448
UPC #
-
Country of Origin
China

Dimensions

Height
22.05 in
Length
21.66 in
Width
21.66 in

Details

Tabletop Color
Brown
Tabletop Material
Manufactured Wood
Assembly
Full Assembly Needed
Leg Type
Cross Legs
Shape
Round
Mirrored
No
Purposeful Distressing Type
No Distressing
Item
End-Side Tables
Finish
Natural
Style
Contemporary
Set
No
Leg Color
Black
Assembled/Unassembled
Unassembled
Base Material
Steel

Description

The 22" Round Side Table In American Walnut And Black is both perfectly symmetrical and distinguished. With a Walnut-stained veneer top, solid edges, and a black steel base, let this side table catch the eye of any wandering guest. Prominent and bold, while also graceful.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.