
21.66" X 21.66" X 22.05" Round Side Table In Black Ash Wood And Black
Mfr # 370461
Zoro # G622833267
product price:Â $528.99
/ea
Free Shipping & Returns
Key Features
Base Material
Steel
Width
21.66 in
Finish
Matte
Leg Type
Cross Legs
Shape
Round
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
370461
Zoro #
G622833267
UPC #
-
Country of Origin
China
Dimensions
Width
21.66 in
Length
21.66 in
Height
22.05 in
Details
Base Material
Steel
Finish
Matte
Item
End-Side Tables
Leg Type
Cross Legs
Shape
Round
Set
No
Purposeful Distressing Type
No Distressing
Assembly
Full Assembly Needed
Mirrored
No
Assembled/Unassembled
Unassembled
Leg Color
Black
Tabletop Material
Manufactured Wood
Tabletop Color
Black
Style
Contemporary
Description
The 22" Round Side Table In Black Ash Wood And Black is both perfectly symmetrical and distinguished. With a black stained ash veneer top, solid edges, and a black steel base, let this coffee table catch the eye of any wandering guest. Prominent and bold, while also graceful.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.