21in Black Wood Accent Chest
- Mfr # 724360
- Zoro # G423440336
product price:Â
$
165.99
/ea
Free Shipping & Returns
Key Features
Finish
Matte
Solid Wood Frame
No
Weight Capacity
50 lbs
Assembly
Full Assembly Needed
Material
Manufactured Wood
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 724360
- Zoro #
- G423440336
- UPC #
- -
- Country of Origin
- Colombia
Dimensions
- Overall Depth
- 14.76 in
- Overall Length
- 72.32 in
- Width
- 21.1 in
Details
- Finish
- Matte
- Solid Wood Frame
- No
- Weight Capacity
- 50 lbs
- Item
- Cabinets
- Assembly
- Full Assembly Needed
- Material
- Manufactured Wood
- Shape
- Rectangular
- Mirrored Finish
- No
- Lacquered
- No
- Cabinet Type
- Accent Chest
- Shelves Included
- No
- Gloss Finish
- No
- Cabinet Design
- Standard
- Cabinet Doors
- No
- Color
- Black
Description
Add a fashionable storage option to your space with this 21-inch black wood accent chest. This beautiful accent is made from sturdy mdf that is built to last. Storage vessels can be both functional and stylish. Increase your storage space and the fashion quotient of your room with this hard wearing, versatile, and good looking cabinet. 72.32-inch h x 21.10-inch w x 14.76-inch d.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.