Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

22" Alder White Wood Round End Table

  • Mfr # 544242

  • Zoro # G822356726


product price: $172.99
/ea
Free Shipping & Returns

Key Features

Tabletop Color
White
Width
20 in
Application Type
No
Assembly Required
Full Assembly Needed
Height
22 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
544242
Zoro #
G822356726
UPC #
-
Country of Origin
China

Dimensions

Width
20 in
Height
22 in
Depth
20 in

Details

Tabletop Color
White
Application Type
No
Assembly Required
Full Assembly Needed
Item
End-Side Table

Description

Distinctive in style the 22-inch alder white wood round end table radiates a versatile charm. This table is made from manufactured wood in a alder white color throughout the base and top. An ideal location for placing your snacks and drinks, and a place to keep your lamp, frames, or other accessories. This versatile table is a great accent for most any room. 22-inch H x 20-inch W x 20-inch D

Restrictions

WARNING: This product can expose you to chemicals including Wood dust, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.