Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

22" Alder White Wood Square End Table

  • Mfr # 544223

  • Zoro # G122351520


product price: $220.99
/ea
Free Shipping & Returns

Key Features

Assembly Required
Full Assembly Needed
Application Type
No
Height
22 in
Depth
22 in
Width
22 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
544223
Zoro #
G122351520
UPC #
-
Country of Origin
China

Dimensions

Height
22 in
Depth
22 in
Width
22 in

Details

Assembly Required
Full Assembly Needed
Application Type
No
Item
End-Side Table
Tabletop Color
White

Description

Show off your exquisite taste with this 22-inch alder white wood square end table. Made of manufactured wood, the alder white coloration throughout gives this piece an updated and refreshing look. A great accent on either side of the sofa or bed, this adorable end or side table is just what you need. This versatile table is a great accent for most any room. 22-inch H x 22-inch W x 22-inch D

Restrictions

WARNING: This product can expose you to chemicals including Wood dust, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.