
22" Alder White Wood Square End Table
Mfr # 544240
Zoro # G322365884
product price: $201.99
/ea
Free Shipping & Returns
Key Features
Width
22 in
Depth
22 in
Tabletop Color
White
Height
22 in
Assembly Required
Full Assembly Needed
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
544240
Zoro #
G322365884
UPC #
-
Country of Origin
China
Dimensions
Width
22 in
Depth
22 in
Height
22 in
Details
Tabletop Color
White
Item
End-Side Table
Assembly Required
Full Assembly Needed
Application Type
No
Description
Optimize your space and add some charm to your room with the 22-inch alder white wood square end table. This table features quality construction from manufactured wood and an updated monotone color scheme with alder white as the main color on both the top and the base. A great accent on either side of the sofa or bed, this adorable end or side table is just what you need. You can match it with other pieces to get the ideal look for your place. 22-inch H x 22-inch W x 22-inch D
Restrictions
WARNING:
This product can expose you to chemicals including Wood dust,
which is known to the State of California to cause cancer.
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.