This item is Discontinued.

Homeroots 22" Antiqued Brass And Black Metal Table Lamp With Antiqued Brass Globe Shade 643429

22" Antiqued Brass And Black Metal Table Lamp With Antiqued Brass Globe Shade (Discontinued)

  • Mfr # 643429
  • Zoro # G722350718
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
643429
Zoro #
G722350718
UPC #
-
Country of Origin
China

Dimensions

Height
21.8 in
Width
7 in
Depth
15.5 in

Details

Assembly Required
No Assembly Needed
Application Type
Yes
Color
Brass Black
Item
Table Lamp

Description

With this 22-inch antiqued brass and black metal table lamp with antiqued brass globe shade you can bring in design to any space along with adding some ambient lighting. The base of this lamp is made of metal finished in a antiqued brass and black tone. The antiqued brass globe metal shade is a great compliment to this lamp. This standard table lamp is designed to provide general lighting to the area. Use this lamp anywhere and elevate the look of the whole space. The perfect lamp to create just the right natural and soothing light in your space. 21.80-inch h x 7.00-inch w x 15.50-inch d.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.