22" Antiqued Brass Metal Arched Table Lamp With Brass Cage Shade

  • Mfr # 524332

  • Zoro # G122355634


product price: $161.99
/ea
Free Shipping & Returns

Key Features

Color
Gold
Assembly Required
Partial Assembly Needed
Height
22 in
Width
11 in
Depth
7 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
524332
Zoro #
G122355634
UPC #
-
Country of Origin
China

Dimensions

Height
22 in
Width
11 in
Depth
7 in

Details

Color
Gold
Item
Table Lamp
Assembly Required
Partial Assembly Needed
Application Type
No

Description

Bring of level of elegance and freshness to your space with this high quality 22-inch antiqued brass metal arched table lamp with brass cage shade. The lamp is made of sturdy metal and features a antiqued brass color. The brass shade has a cage shape and is made of metal, which makes it a perfect choice. A sophisticated take on a classic, this arched table lamp is a great option for a unique look. Use this lamp anywhere and elevate the look of the whole space. The perfect lamp to create just the right natural and soothing light in your space. 22-inch H x 11-inch W x 7-inch D

Restrictions

WARNING: This product can expose you to chemicals including Lead and lead compounds, which is known to the State of California to cause cancer, and Lead, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.