This item is Discontinued.

Homeroots 22" Antiqued Brass Metal Novelty Desk LED USB Table Lamp With Brass Drum Shade 524634

22" Antiqued Brass Metal Novelty Desk LED USB Table Lamp With Brass Drum Shade (Discontinued)

  • Mfr # 524634
  • Zoro # G922366168
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
524634
Zoro #
G922366168
UPC #
-
Country of Origin
China

Dimensions

Height
22.25 in
Depth
22.5 in
Width
7.5 in

Details

Color
Brass
Assembly Required
No Assembly Needed
Application Type
Yes
Item
Table Lamp

Description

Add a bright anchor to your room with this 22-inch antiqued brass metal desk led usb table lamp with brass drum shade. The base of this lamp is made of antiqued brass metal. The brass drum metal shade is a great compliment to this lamp. This desk lamp provides 'task lighting' that will illuminate your working area for reading or writing. Integrated led technology is energy efficient and gives this lamp a cool and modern look use this lamp anywhere and elevate the look of the whole space. Bring some lite and good vibes into your space with this updated and stylishly designed lamp. 22.25-inch H x 7.5-inch W x 22.5-inch D

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.