
22" Beige And Black Striped Cotton Blend Throw Pillow Cover with Texture
Mfr # 608196
Zoro # G622810619
product price: $68.99
/eaKey Features
Size
22 x 22 in
Assembly Required
No Assembly Needed
Closure Type
Zipper
Length
22 in
Style
Modern
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
608196
Zoro #
G622810619
UPC #
-
Country of Origin
India
Dimensions
Size
22 x 22 in
Length
22 in
Width
22 in
Depth
0.5 in
Details
Assembly Required
No Assembly Needed
Closure Type
Zipper
Style
Modern
Item
Accent Throw Pillow
Fill Material
Unavailable
Residential/Commerical
Residential
Reversible
No
Type
Pillow Cover
Material
Cotton Blend
Pattern
Striped
Color
Beige, Black
Description
Bring a bit of fashion and zip to your space with this eye-catching and comfy 22-inch beige and black striped cotton blend throw pillow cover with texture. This beige and black hued, accent pillow cover, represents quality construction, expertly made from durable cotton blend that is not only long lasting but soft to the touch as well. Decorative pillow covers are a great way to change up the look and feel of your space easily and quickly. Combine with your own fill or insert to add decoration and dimension to your favorite chair, accent your sofa, or to use as part of your bed ensemble. 22.00-inch h x 22.00-inch w x 0.50-inch d.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.